Thomas & Betts RC257 Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    RC257
  • Rexel Part Number:

    17079
  • UPC:

    78621081972

Disconnect Terminal, Insulated with Brazed Seam, Gender: Female, Material: Vinyl, Wire Range: 12 - 10 AWG, 600V, Width: .290", Color: Yellow. Package of 500. **Order in Multiples of 500**

$ 75.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # RC257

Rexel Part # 17079

UPC 78621081972

UNSPSC 39121447

Color Yellow

Gauge 12

Gender Female

Material Nylon

Type Disconnect Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch