Bizline 38X114FWSS Fender Washer, 3/8" x 1-1/4", Stainless Steel, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    38X114FWSS
  • Rexel Part Number:

    335612
  • UPC:

    70559171208

Fender Washer, 3/8" x 1-1/4", Stainless Steel, Order of 1 Each = Pack of 100

$ 27.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 38X114FWSS

Rexel Part # 335612

UPC 70559171208

UNSPSC 31160000

Diameter 3/8 in

Material Stainless

Size 1 1/4 in

Type Fender Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch