Bizline G38X114FW316SS Fender Washer, 3/8" x 1-1/4", Stainless Steel, 100/PK

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    G38X114FW316SS
  • Rexel Part Number:

    738312
  • UPC:

Fender Washer, 3/8" x 1-1/4", Stainless Steel, Order of 1 Each = Pack of 100

$ 104.57 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # G38X114FW316SS

Rexel Part # 738312

UPC

UNSPSC 31161800

Diameter 3/8 in

Material Stainless

Size 1 1/4 in

Type Fender Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch