Bizline R14112FW Fender Washer, 1/4" x 1-1/2", Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R14112FW
  • Rexel Part Number:

    46977
  • UPC:

    70559119540

Fender Washer, 1/4" x 1-1/2", Steel, Zinc Plated, Order of 1 Each = Pack of 100

$ 13.55 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R14112FW

Rexel Part # 46977

UPC 70559119540

UNSPSC 31160000

Diameter 1/4 in

Material Steel

Size 1 1/2 in

Type Fender Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch