Bizline R38112FW Fender Washer, 3/8" x 1-1/2", Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R38112FW
  • Rexel Part Number:

    46912
  • UPC:

    70559119543

Fender Washer, 3/8" x 1-1/2", Steel, Zinc Plated, 100 per Pack

$ 12.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R38112FW

Rexel Part # 46912

UPC 70559119543

UNSPSC 31160000

Diameter 3/8 in

Material Steel

Size 1 1/2 in

Type Fender Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch