Dottie FENW38112 Fender Washer, 3/8" x 1-1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    FENW38112
  • Rexel Part Number:

    518319
  • UPC:

    78100215530

Fender Washer. Size: 3/8" x 1-1/2". Zinc Plated Steel. Package Quantity: 100

$ 9.47 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # FENW38112

Rexel Part # 518319

UPC 78100215530

UNSPSC 31161823

Diameter 3/8 in

Material Steel

Size 1 1/2 in

Type Fender Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch