Ferraz A15QS30-4 Fuse, 30A, 150VAC, QS Style, Semi-Conductor, Bolt On, Blades

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A15QS30-4
  • Rexel Part Number:

    288092
  • UPC:

    78200130543

Fuse, 30 Amp, 150 Volt AC, QS Style, Semi-Conductor, Bolt On, Blades

$ 92.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A15QS30-4

Rexel Part # 288092

UPC 78200130543

UNSPSC 39121628

Amps 30

Family / Style QS

Interrupt Rating AC 100000

Mounting Bolt On

Type Fuse

Volts AC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch