Ferraz A60Q40-2 Fuse, 40A, 600VAC, Q Style, Semi-Conductor, Ferrule, Midget

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    A60Q40-2
  • Rexel Part Number:

    256287
  • UPC:

    78200114247

Fuse, 40 Amp, 600 Volt AC, Q Style, Semi-Conductor, Ferrule, Midget

$ 27.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # A60Q40-2

Rexel Part # 256287

UPC 78200114247

UNSPSC 39121628

Amps 40

Class Midget

Family / Style Amp-Trap

Interrupt Rating AC 200000

Mounting Cartridge

Type Fuse

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch