Ferraz CC1500CPGRD20.127/25 Fuse, 25A, 1500VDC, 30kAIC, Ferrule, 20 x 127mm, Ceramic

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    CC1500CPGRD20.127/25
  • Rexel Part Number:

    681997
  • UPC:

    78200133082

Fuse, 25 Amp, 1500 Volt DC, 30kAIC, Ferrule, 20 x 127 mm, Ceramic, Cable Protector

$ 236.43 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # CC1500CPGRD20.127/25

Rexel Part # 681997

UPC 78200133082

UNSPSC 39121628

Amps 25

Class CC

Diameter 20 mm

Family / Style 1500

Interrupt Rating DC 30000

Length 127 mm

Mounting Cartridge

Type Fuse

Volts DC 1500

Place your Will Call order by clicking the cart button next to the appropriate Branch