Panduit FSD73-8-D Ferrule, Insulated, 24 AWG, Pin Length: 0.31", Yellow, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FSD73-8-D
  • Rexel Part Number:

    21442
  • UPC:

    07498376396

Ferrule, Insulated, 24 AWG, Pin Length: 0.31 Inch, Color: Yellow, Material: Copper, Package of 500 Each.

$ 168.04 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # FSD73-8-D

Rexel Part # 21442

UPC 07498376396

UNSPSC 39121409

Color Yellow

Gauge 24

Length 0.31 in

Material Copper

Type Ferrule

Place your Will Call order by clicking the cart button next to the appropriate Branch