Panduit FSD76-8-D Insulated Ferrule, 20 AWG, Gray, 15/32" Wire Strip Length

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FSD76-8-D
  • Rexel Part Number:

    23299
  • UPC:

    074983762484

Insulated Ferrule, Single Wire DIN End Sleeve, 20 AWG, Gray, 15/32" Wire Strip Length, .11" Max Wire Insulation, 500 Pack

$ 203.58 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # FSD76-8-D

Rexel Part # 23299

UPC 074983762484

UNSPSC 39121409

Color Gray

Gauge 20

Type Ferrule

Place your Will Call order by clicking the cart button next to the appropriate Branch