Panduit FSD7712D Ferrule, Insulated, 18 AWG, Pin Length: 0.47", Red, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FSD7712D
  • Rexel Part Number:

    23207
  • UPC:

    074983762545

Ferrule, Insulated, 18 AWG, Pin Length: 0.47 Inch, Color: Red, Material: Copper, Package of 500 Each.

$ 124.21 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # FSD7712D

Rexel Part # 23207

UPC 074983762545

UNSPSC 39121409

Color Red

Gauge 18

Length 0.47 in

Material Copper

Type Ferrule

Place your Will Call order by clicking the cart button next to the appropriate Branch