Panduit FSD80-18-D Ferrule, Insulated, 14 AWG, Pin Length: 0.71", Blue, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FSD80-18-D
  • Rexel Part Number:

    179892
  • UPC:

    07498376261

Ferrule, Insulated, 14 AWG, Pin Length: 0.71 Inch, Color: Blue, Material: Copper, Package of 500 Each.

$ 261.99 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # FSD80-18-D

Rexel Part # 179892

UPC 07498376261

UNSPSC 39121409

Color Blue

Gauge 14

Length 0.71 in

Material Copper

Type Ferrule

Place your Will Call order by clicking the cart button next to the appropriate Branch