Panduit FSD81-18-C Insulated Ferrule, 12 AWG, Gray, 7/8" Wire Strip Length

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FSD81-18-C
  • Rexel Part Number:

    142817
  • UPC:

    074983762644

Insulated Ferrule, Single Wire DIN End Sleeve, 12 AWG, Gray, 7/8" Wire Strip Length, .19" Max Wire Insulation, 100 Pack

$ 403.10 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # FSD81-18-C

Rexel Part # 142817

UPC 074983762644

UNSPSC 39121409

Color Gray

Gauge 12

Type Ferrule

Place your Will Call order by clicking the cart button next to the appropriate Branch