Panduit FSD86-25-L Ferrule, Insulated, 2 AWG, Pin Length: 0.98", Red, Copper

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FSD86-25-L
  • Rexel Part Number:

    546272
  • UPC:

    07498376276

Ferrule, Insulated, 2 AWG, Pin Length: 0.98 Inch, Color: Red, Material: Copper, Package of 50 Each.

$ 1,249.99 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # FSD86-25-L

Rexel Part # 546272

UPC 07498376276

UNSPSC 39121409

Color Red

Gauge 2

Length 0.98 in

Material Copper

Type Ferrule

Place your Will Call order by clicking the cart button next to the appropriate Branch