General Cable BE0061ANU.BK Fiber Optic Cable, Ultra-Bendable, OM3 Fiber, 6 Fibers, Black

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    BE0061ANU.BK
  • Rexel Part Number:

    419421
  • UPC:

Fiber Optic Cable, Ultra-Bendable, OM3 Fiber, 6 Fibers, Black, Tight Buffer Distribution, Inddor / Outdoor

$ 696.30 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand General Cable

Mfr Part # BE0061ANU.BK

Rexel Part # 419421

UPC

UNSPSC 26121607

Color Black

Conductors Fiber - 6 Strand

Jacket Plenum

Length Cut to Length

Material Fiber

Type Fiber Optic

Place your Will Call order by clicking the cart button next to the appropriate Branch