General Cable CG0061ANU.BK MM Fiber, 62.5/125M, 6S, Tight Buffer

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    CG0061ANU.BK
  • Rexel Part Number:

    250141
  • UPC:

Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, 62.5/125 Micron, OFNR, Black Jacket

$ 482.90 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand General Cable

Mfr Part # CG0061ANU.BK

Rexel Part # 250141

UPC

UNSPSC 26121607

Color Black

Conductors Fiber - 6 Strand

Gauge Micron - 62.5

Jacket Plenum

Length Cut to Length

Material Fiber

Type Fiber Optic

Place your Will Call order by clicking the cart button next to the appropriate Branch