Panduit FX12D5-5M30Y 12-Fiber Interconnect Cable Assembly, Female MTP to Female MTP, 30 Meters

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FX12D5-5M30Y
  • Rexel Part Number:

    520704
  • UPC:

    07498305141

Female MTP to Female MTP 12-Fiber Interconnect Cable Assembly (One Female MTP Connector on Each End on Ribbon Interconnect Cable), 10 Gig, 50/125um, PVC, Aqua, Multimode Fiber, 30 Meters

$ 511.22 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # FX12D5-5M30Y

Rexel Part # 520704

UPC 07498305141

UNSPSC 26121607

Color Yellow

Conductors Fiber - 12 Strand

Length 30 m

Material Fiber

Type Interconnect Cable Assembly

Place your Will Call order by clicking the cart button next to the appropriate Branch