Superior Essex W3006NG01 MM Fiber, 50/900M, 6S, Tight Buffer

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    W3006NG01
  • Rexel Part Number:

    657791
  • UPC:

Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, TeraFlex® Bend Resistant, 50/125 Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.20", Color: Black, Standard: OM3. ***Cut to Length at Distribution Center Wire Room***

$ 660.00 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # W3006NG01

Rexel Part # 657791

UPC

UNSPSC 26121600

Color Black

Conductors Fiber - 6 Strand

Gauge Micron - 50

Jacket Riser

Length Cut to Length

Material Fiber

Type Fiber Optic

Place your Will Call order by clicking the cart button next to the appropriate Branch