Superior Essex W3012AG01 MM Fiber, 50/90M, 12S, Tight Buffer

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    W3012AG01
  • Rexel Part Number:

    155633
  • UPC:

Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 10G/150, Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM2. ***Cut to Length at Distribution Center Wire Room***

$ 931.26 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # W3012AG01

Rexel Part # 155633

UPC

UNSPSC 52161500

Color Black

Conductors Fiber - 12 Strand

Gauge Micron - 50

Jacket Riser

Length Cut to Length

Material Fiber

Type Fiber Optic

Place your Will Call order by clicking the cart button next to the appropriate Branch