Allen-Bradley 42KL-L2TC-G3 Sensor, Photoelectric, Small Aperture, Fiber Optic, MiniSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-L2TC-G3
  • Rexel Part Number:

    42515
  • UPC:

    66246871404

Sensor, Photoelectric, Small Aperture, Fiber Optic, MiniSight, 21.6 - 250 Volt AC/DC, 15 mA, Visible Red , Emitter LED, Light/Dark Selectable, 3 Pin, AC Micro Connector

$ 143.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-L2TC-G3

Rexel Part # 42515

UPC 66246871404

UNSPSC 39121528

Amps 15 mA

Family / Style MiniSight

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 250

Volts DC Range 21.6 - 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch