Allen-Bradley 45FSL-2LWE-A2 Sensor, Photoelectric, Visible Red, Plastic, Fiber Optic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    45FSL-2LWE-A2
  • Rexel Part Number:

    60627
  • UPC:

    61132068544

Sensor, Photoelectric, Visible Red, Plastic, Fiber Optic, 12 - 24 Volt DC, 40 mA, General Purpose, DIN Rail Mount

$ 203.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 45FSL-2LWE-A2

Rexel Part # 60627

UPC 61132068544

UNSPSC 39121528

Amps 40 mA

Family / Style 45FSL

Mounting DIN Rail

Type Sensor

Volts DC Range 12 - 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch