General Cable AP0061ANU.BK Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, 9/125 Micron, OFNR, Riser

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    AP0061ANU.BK
  • Rexel Part Number:

    367335
  • UPC:

    663008006261

Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, 9/125 Micron, OFNR, Riser, Black Jacket

$ 344.05 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand General Cable

Mfr Part # AP0061ANU.BK

Rexel Part # 367335

UPC 663008006261

UNSPSC 26121607

Color Black

Gauge Micron - 125

Jacket Plenum

Length Cut to Length

Material Fiber

Type Fiber Optic

Place your Will Call order by clicking the cart button next to the appropriate Branch