CP Technologies LC2-SMD-05 Fiber Patch Cord, LC to LC, Single Mode Duplex, 5 Meters

  • Mfr/Brand Name:

    CP Technologies
  • Mfr Number:

    LC2-SMD-05
  • Rexel Part Number:

    516203
  • UPC:

Fiber Patch Cord, LC to LC, Single Mode Duplex, 5 Meters

$ 16.48 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand CP Technologies

Mfr Part # LC2-SMD-05

Rexel Part # 516203

UPC

UNSPSC 39121441

Color Yellow

Jacket Riser

Length 5 m

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch