Leviton 5LDLC-M03 Fiber Optic Patch Cord

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    5LDLC-M03
  • Rexel Part Number:

    258745
  • UPC:

    078477261170

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 50, Connectors: LC/LC, Length: 9.843 ft.

$ 19.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 5LDLC-M03

Rexel Part # 258745

UPC 078477261170

UNSPSC 26121607

Gauge Micron - 50

Jacket Riser

Length 9.843 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch