Leviton 62DSC-M01 Patch Cord Fiber Optic MM 125 um 62.5M SC/SC

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    62DSC-M01
  • Rexel Part Number:

    360470
  • UPC:

    078477194416

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/SC, Length: 3.281 ft.

$ 18.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 62DSC-M01

Rexel Part # 360470

UPC 078477194416

UNSPSC 26121607

Gauge Micron - 62.5

Jacket Riser

Length 3.281 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch