Leviton 62DST-M03 Patch Cord Fiber Optic MM 125 um 62.5M ST/ST

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    62DST-M03
  • Rexel Part Number:

    329836
  • UPC:

    078477261279

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 9.843 ft.

$ 15.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 62DST-M03

Rexel Part # 329836

UPC 078477261279

UNSPSC 26121607

Gauge Micron - 62.5

Jacket Riser

Length 9.843 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch