Leviton 62DST-M05 Patch Cord Fiber Optic MM 125 um 62.5M ST/ST

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    62DST-M05
  • Rexel Part Number:

    375005
  • UPC:

    078477261286

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 16.4 ft.

$ 21.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 62DST-M05

Rexel Part # 375005

UPC 078477261286

UNSPSC 26121607

Gauge Micron - 62.5

Jacket Riser

Length 16.4 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch