Leviton 62DST-M10 Patch Cord Fiber Optic MM 125 um 62.5M ST/ST

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    62DST-M10
  • Rexel Part Number:

    375003
  • UPC:

    078477261293

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 31.81 ft.

$ 22.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 62DST-M10

Rexel Part # 375003

UPC 078477261293

UNSPSC 26121607

Gauge Micron - 62.5

Jacket Riser

Length 31.81 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch