Leviton UPDLC-S02 Patch Cord Fiber Optic SM LC/LC

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    UPDLC-S02
  • Rexel Part Number:

    217436
  • UPC:

    078477588826

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: LC/LC, Length: 3.281 ft.

$ 16.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # UPDLC-S02

Rexel Part # 217436

UPC 078477588826

UNSPSC 26121607

Jacket Riser

Length 3.281 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch