Panduit FXE10-10M3Y Fiber Optic Patch Cord, 10GB, Duplex, LC to LC, Riser, 3 Meters, Yellow

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FXE10-10M3Y
  • Rexel Part Number:

    189270
  • UPC:

    07498305241

Fiber Optic Patch Cord, 10GBE OM3, Duplex, LC to LC, Riser, 3 Meters, Yellow

$ 34.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # FXE10-10M3Y

Rexel Part # 189270

UPC 07498305241

UNSPSC 43223326

Color Yellow

Jacket Plenum

Length 9.843 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch