Shaxon FCLCLCQ01M Fiber Optic Patch Cord, Duplex, LC to LC, Multimode, 1 Meter, Yellow

  • Mfr/Brand Name:

    Shaxon
  • Mfr Number:

    FCLCLCQ01M
  • Rexel Part Number:

    140156
  • UPC:

Fiber Optic Patch Cord, Duplex, LC to LC, Multimode, 1 Meter, Yellow

$ 15.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shaxon

Mfr Part # FCLCLCQ01M

Rexel Part # 140156

UPC

UNSPSC 39121441

Color Yellow

Length 3.281 ft

Material Fiber

Type Fiber Optic

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch