Allen-Bradley 871A-TS5-NM1 Connector, Terminal Chamber, 5-Pin, 6-8mm Cable Dia., Straight Male

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    871A-TS5-NM1
  • Rexel Part Number:

    26449
  • UPC:

    66207207924

Connector, Terminal Chamber, Field Attachable, Screw Type, Single Cable, 5-Pin, 6.0 - 8.0 mm Cable Diameter, Straight Male, External Threads 250 Volt, 9 Amp, PG9 Thread

$ 48.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 871A-TS5-NM1

Rexel Part # 26449

UPC 66207207924

UNSPSC 32151909

Amps 9

Diameter 6.0

Family / Style 871A

Poles 5

Type Connnector

Volts AC 250

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch