Woodhead 1A4000-34 Connector, 4-Pin, Mini-Change, Field Attachable, Female

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    1A4000-34
  • Rexel Part Number:

    29225
  • UPC:

    786788509514

Connector, Mini-Change, Field Attachable, 4 Pin, Female, Straight Connector w/Internal Threads, 10 Amp, 600 Volt AC/DC, 4-Wire

$ 22.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 1A4000-34

Rexel Part # 29225

UPC 786788509514

UNSPSC 39121413

Amps 10

Color Black

Conductors 4

Family / Style 1A4

Gender Female

Mounting Cable

Opening 4

Type Connector

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch