Multiple 7525785 Filled Foam Skin Cable, 24 AWG, 25 Pair, 5000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    7525785
  • Rexel Part Number:

    251478
  • UPC:

    079407029341

24 AWG, 25-Pair, Telecommunication Cable, 300V, Aluminum Shield, Filled Foam Skin, Conductor: Solid Annealed Copper, Jacket: Polyethylene, Direct Burial, Color: Black, 5000 Ft Reel.

$ 1,274.47 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 7525785

Rexel Part # 251478

UPC 079407029341

UNSPSC 26121632

Color Black

Conductors 25-Pair

Gauge 24

Jacket Polyethylene

Length 5000 ft

Material Copper

Type Communication Cable

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch