Dottie DWSBX6118 Drywall Screw, 6 x 1-1/8, Phillips/Bugle, Fine Thread, Black Oxide

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DWSBX6118
  • Rexel Part Number:

    265789
  • UPC:

    781002581024

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58102.*

$ 4.09 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DWSBX6118

Rexel Part # 265789

UPC 781002581024

UNSPSC 31161509

Diameter # 6

Drive Phillips

Length 1 1/8 in

Material Steel

Screw Head Bugle

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch