Multiple DWSBX6114 1-1/4" Drywall Screw, # 6 x 1-1/4", Phillips/Bugle Head, Fine Thread

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    DWSBX6114
  • Rexel Part Number:

    265782
  • UPC:

    781002581048

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58104.*

$ 5.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # DWSBX6114

Rexel Part # 265782

UPC 781002581048

UNSPSC 31161509

Diameter # 6

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Bugle

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch