592-1095 Fan Guard, Diameter: 172 mm, Material: Steel, Finish: Chrome

  • Mfr Number:

    592-1095
  • Rexel Part Number:

    92635
  • UPC:

Fan Guard, Diameter: 172 mm, Material: Steel, Finish: Chrome

$ 3.46 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # 592-1095

Rexel Part # 92635

UPC

UNSPSC 40101604

Color Chrome

Diameter 172 mm

Material Steel

Type Fan Guard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch