AFC 1801R60-00 Fire Alarm MC Cable, Type FPLP, Steell Flex, 18-2 Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1801R60-00
  • Rexel Part Number:

    140395
  • UPC:

    07768012799

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 18 AWG, 2 Conductors, Solid, Copper, Red, 18 AWG Bare Ground, 1000 Foot Reel

$ 641.88 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1801R60-00

Rexel Part # 140395

UPC 07768012799

UNSPSC 26121629

Conductors 2

Gauge 18

Length 1000 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch