AFC 1810R6000 Type FPLP, Stl Flex, 16-2 Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1810R6000
  • Rexel Part Number:

    205924
  • UPC:

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 1000 Foot Reel

$ 681.80 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1810R6000

Rexel Part # 205924

UPC

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 16

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch