AFC 1828R42-00 FPLP, Stl Flex, 14-2 Twisted Shielded Pairs

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1828R42-00
  • Rexel Part Number:

    202271
  • UPC:

    07768007128

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 2 Conductors, Twisted Shielded Pairs, Copper, Red, 14 AWG (solid green) Ground, 250 Foot Coil

$ 871.76 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1828R42-00

Rexel Part # 202271

UPC 07768007128

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 14

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch