AFC 1834R60-05 Fire Alarm MC Cable, Type FPLP, Stl Flex, 14-2 Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1834R60-05
  • Rexel Part Number:

    206201
  • UPC:

    07768013269

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 2 Conductors, Solid, Copper, Red, 14 AWG (solid green) Ground, 1000 Foot Reel

$ 453.15 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1834R60-05

Rexel Part # 206201

UPC 07768013269

UNSPSC 26121629

Color Metallic

Conductors 2

Gauge 14

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch