AFC 1835R42-00 Fire Alarm MC Cable, Type FPLP, Steel Flex, 12-2 Solid, 250'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1835R42-00
  • Rexel Part Number:

    161896
  • UPC:

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, Red, 12 AWG (solid green) Ground, 250 Foot Coil

$ 1,096.95 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand AFC

Mfr Part # 1835R42-00

Rexel Part # 161896

UPC

UNSPSC 26121639

Conductors 2

Gauge 12

Length 250 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch