AFC 1835R60-00 Fire Alarm MC Cable, Type FPLP, Steel Flex, 12-2 Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1835R60-00
  • Rexel Part Number:

    238510
  • UPC:

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black,White), Solid, Copper, 12 AWG (solid green) Ground, 1000 Foot Reel

$ 1,096.95 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1835R60-00

Rexel Part # 238510

UPC

UNSPSC 26121639

Color Metallic

Conductors 2

Gauge 12

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch