AFC 1837R60-00 Fire Alarm MC Cable, Type FPLP, Steel Flex, 14-4 Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1837R60-00
  • Rexel Part Number:

    206190
  • UPC:

    07768012826

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 14 AWG, 4 Conductors (Black,White,Red,Blue), Solid, Copper, 2 AWG (solid green) Ground, 1000 Foot Reel

$ 763.50 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1837R60-00

Rexel Part # 206190

UPC 07768012826

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 14

Jacket Aluminum

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch