AFC 1850R60-00 Fire Alarm MC Cable, FPLP, Steel Flex, 18-2 Solid Twisted Pair, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1850R60-00
  • Rexel Part Number:

    196719
  • UPC:

    07768006954

Fire Alarm MC Cable, Type FPLP, Steel Flex, 18-2 Solid (Black,White) Twisted Shielded Pair, 1000'

$ 568.48 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1850R60-00

Rexel Part # 196719

UPC 07768006954

UNSPSC 26121629

Color Metallic

Conductors 1

Gauge 18

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch