AFC 1860R60-00 Type FPLP, Stl Flex, 16-1 Pair Solid

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    1860R60-00
  • Rexel Part Number:

    201937
  • UPC:

    07768005766

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 1 Pair, Solid, Copper, Red, 16 Tinned Ground, 1000 Foot Reel

$ 750.72 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 1860R60-00

Rexel Part # 201937

UPC 07768005766

UNSPSC 26121629

Color Metallic

Conductors 1

Gauge 16

Jacket Aluminum

Length 1000 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch