AFC 4901R60-00 Fire Alarm MC Cable, FPLP, Steel, 16 & 12 AWG -2 Pairs Solid, 1000'

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    4901R60-00
  • Rexel Part Number:

    205985
  • UPC:

    07768018526

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG & 12 AWG, 2 Pairs of 2, Solid, Copper, Red, 16 Tinned & 12 AWG Solid Green Ground, 1000 Foot Reel

$ 1,547.84 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand AFC

Mfr Part # 4901R60-00

Rexel Part # 205985

UPC 07768018526

UNSPSC 26121629

Conductors 4

Gauge 16

Length 1000 ft

Material Steel

Type MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch