Multiple MCAL164SOLREDWGFA250CL Type FPLP, Alum Flex, 16-4 Solid

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCAL164SOLREDWGFA250CL
  • Rexel Part Number:

    145861
  • UPC:

Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

$ 846.34 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCAL164SOLREDWGFA250CL

Rexel Part # 145861

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Gauge 16

Jacket Aluminum

Length 250 ft

Material Copper

Type Armored Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch