Multiple MCSTL122SOLREDWGFA250CL Fire Alarm MC Cable, Steel Flex, 12/2, Solid, Copper, Red, 250'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    MCSTL122SOLREDWGFA250CL
  • Rexel Part Number:

    146070
  • UPC:

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors, Solid, Copper, Red, 12 AWG (solid green) Ground, 250 Foot Coil

$ 895.70 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # MCSTL122SOLREDWGFA250CL

Rexel Part # 146070

UPC

UNSPSC 26121629

Conductors 2

Gauge 12

Length 250 ft

Material Steel

Type Fire Alarm MC Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch